Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 13 mm Dia., PPS, 2 m, Bare Wire, 2 Wires, Shielded

  • Mfr # XS4P30MA230

  • Zoro # G0564186


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 12 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
62 mm
Depth
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS4P30MA230
Zoro #
G0564186
UPC #
785901913023
Country of Origin
France

Dimensions

Length
62 mm
Depth
30 mm
Overall Diameter
13 mm
Overall Height
62 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Measurement Range
0 to 12 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
Cable Connection
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz DC; Less than Or Equal to 25 Hz AC
Electrical Connection
Bare Wire
IP Rating
IP68
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Operating Temp. Range
-25 to 70 Degrees C
Standards
CCC, CE, CSA, Ecolab, UL Listed
Supply Voltage Limits
20-264 V AC/DC
Maximum Delay Response
0.2 ms
Body Type
fixed
Maximum Delay Recovery
0.4 ms
Storage Temp. Range
-40-85 °C
Application
general purpose
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Switching Capacity
5...200 mA DC || 5...300 mA AC
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay First Up
40 ms
Series
XS4
Maximum Voltage Drop
<5.5 V closed)
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Output Circuit Number of Wires
2
Output Circuit Contact Form
NO
Sensing Face Shielding
Shielded
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
15 mm
Operating Temperature - Minimum
-13 Degrees F
Switching Frequency
1,000 Hz (DC), 25 Hz (AC)
AC Voltage Rating
24-240V AC
Body Material
PPS
DC Voltage Rating
24-240V DC
Style
Cylindrical, Inductive
Output Circuit Type
AC/DC-Type

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP68, Standards CCC, CE, CSA, Ecolab, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.