Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # XS218BLNBL2

  • Zoro # G2680596


product price: $45.89
/ea

Key Features

Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
41 mm
Max. Detecting Distance
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS218BLNBL2
Zoro #
G2680596
UPC #
785901754718
Country of Origin
Indonesia

Dimensions

Length
41 mm
Overall Height
53 mm
Cable Length
2 m
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Max. Detecting Distance
8 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
250 Hz
IP Rating
IP67
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
100mA
Standards
CE, CSA, RoHS, UL Listed
Electrical Connection
Bare Wire
Maximum Voltage Drop
<2 V closed)
Maximum Delay First Up
15 ms
Maximum Delay Response
0.1 ms
Application
general purpose
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Series
XS2
Supply Voltage Limits
10-36 V DC
Body Type
fixed
Maximum Delay Recovery
1 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Differential Travel
1...15% of Sr
Switching Capacity
<= 200 mA overload and short-circuit protection
Operating Temperature - Maximum
158 Degrees F
Body Finish
Nickel Plated
AC Voltage Rating
Not Rated
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Style
Cylindrical
Load Current - Maximum
200 mA
Output Circuit Type
NPN
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Body Material
Brass
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Electrical Installation Type
Prewired Cable
NEMA Enclosure Rating
4X
DC Voltage Rating
12-24V DC
Output Circuit Contact Form
NC
Sensing Distance - Maximum
8 mm
Switching Frequency
500 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 250 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.