Cylindrical, Inductive Proximity Sensor, 24 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS118B3PAM12

  • Zoro # G0839566


product price:  $87.35
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
50 mm
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS118B3PAM12
Zoro #
G0839566
UPC #
785901944799
Country of Origin
Multiple

Dimensions

Length
50 mm
Overall Height
50 mm
Overall Diameter
24 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz
IP Rating
IP65, IP67
Operating Temp. Range
-25 to 70 Degrees C
Electrical Connection
M12
Standards
CE, CSA, E2, UL Listed
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Max. Current Load
10 mA
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Application
mobile equipment; general purpose
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Switching Capacity
<= 200 mA overload and short-circuit protection
Storage Temp. Range
-40-85 °C
Maximum Delay First Up
10 ms
Maximum Delay Response
0.3 ms
Maximum Voltage Drop
<2 V closed)
Body Type
fixed
Maximum Delay Recovery
0.7 ms
Series
XS1
Supply Voltage Limits
10-36 V DC
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Number of Pins
4
AC Voltage Rating
Not Rated
Sensing Face Shielding
Shielded
Switching Frequency
1,000 Hz
DC Voltage Rating
12-24V DC
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
8 mm
Output Circuit Number of Wires
3
Body Material
Brass
Body Finish
Nickel Plated
Output Circuit Type
PNP
Output Circuit Contact Form
NO
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical, Inductive
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP65, IP67, Standards CE, CSA, E2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.