Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS630B1PBM12

  • Zoro # G6605566


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Output Mode
NC
Length
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS630B1PBM12
Zoro #
G6605566
UPC #
785901806134
Country of Origin
Multiple

Dimensions

Length
74 mm
Length (Straight Wireway)
74 mm
Overall Height
74 mm
Overall Diameter
30 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Output Mode
NC
Max. Detecting Distance
15 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
500 Hz
Case Material
Nickel Plated Brass
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
Standards
CE, CSA, E2, RoHS, UL Listed
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
IP Rating
IP67, IP69K
Electrical Connection
M12
Series
XS6
Differential Travel
1...15% of Sr
Maximum Delay Response
0.6 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Voltage Drop
<2 V closed)
Supply Voltage Limits
10-58 V DC
Maximum Delay Recovery
1.4 ms
Maximum Delay First Up
10 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Body Type
fixed
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Application
mobile equipment; general purpose
Storage Temp. Range
-40-85 °C
Sensing Face Shielding
Shielded
Electrical Installation Type
Direct Connector
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Output Circuit Type
PNP
Sensing Distance - Maximum
15 mm
Includes Indicator Lights
Indicator Lights Included
AC Voltage Rating
Not Rated
Output Circuit Number of Wires
3
DC Voltage Rating
12-48V DC
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Minimum
8 mm
Sensing Method
Inductive
Style
Cylindrical
Body Material
Brass
Number of Pins
4
Load Current - Maximum
200 mA
Output Circuit Contact Form
NC
Switching Frequency
500 Hz
Body Finish
Nickel Plated

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 74 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products