Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., PPS, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # XS4P08PA340

  • Zoro # G0563976


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
33 mm
Depth
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS4P08PA340
Zoro #
G0563976
UPC #
785901912859
Country of Origin
France

Dimensions

Length
33 mm
Depth
8 mm
Overall Height
33 mm
Overall Diameter
8 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Measurement Range
0 to 2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
Cable Connection
Proximity Sensor Operating Frequency
Less than Or Equal to 5000 Hz
Max. Current Load
10 mA
Operating Temp. Range
-25 to 70 Degrees C
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Electrical Connection
Bare Wire
Standards
CE, CSA, Ecolab, UL Listed
IP Rating
IP67
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Application
general purpose
Storage Temp. Range
-40-85 °C
Maximum Delay Response
0.1 ms
Differential Travel
1...15% of Sr
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Series
XS4
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Maximum Delay First Up
10 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Supply Voltage Limits
10-36 V DC
Maximum Voltage Drop
<2 V closed)
Maximum Delay Recovery
0.1 ms
Body Type
fixed
Output Circuit Type
PNP
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
Operating Temperature - Maximum
158 Degrees F
Switching Frequency
5,000 Hz
Output Circuit Contact Form
NO
Electrical Installation Type
Prewired Cable
AC Voltage Rating
Not Rated
Style
Cylindrical, Inductive
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
3 mm
Body Material
PPS
Sensing Face Shielding
Shielded
DC Voltage Rating
12-24V DC

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP67, Standards CE, CSA, Ecolab, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.