Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Shielded

  • Mfr # XS512B1MAL2

  • Zoro # G6117106


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 1.6 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
53 mm
Proximity Sensor Electrical Connection
2m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS512B1MAL2
Zoro #
G6117106
UPC #
785901894575
Country of Origin
France

Dimensions

Length
53 mm
Cable Length
2 m
Overall Height
53 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 1.6 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
2,500 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP68, IP69K
Standards
CE, CSA, RoHS, UL Listed
Max. Current Load
200mA
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Electrical Connection
Bare Wire
Storage Temp. Range
-40-85 °C
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Voltage Drop
<5.5 V closed)
Series
XS5
Application
general purpose
Switching Capacity
5...200 mA AC/DC
Supply Voltage Limits
20-264 V AC/DC
Maximum Delay Response
0.5 ms
Body Type
fixed
Differential Travel
1...15% of Sr
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay Recovery
0.2 ms
Maximum Delay First Up
20 ms
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
NO
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Switching Frequency
1,000 Hz (DC), 25 Hz (AC)
Load Current - Maximum
200 mA
Electrical Installation Type
Prewired Cable
Output Circuit Type
AC/DC-Type
DC Voltage Rating
24-240V DC
Sensing Face Shielding
Shielded
Style
Cylindrical, Inductive
Body Material
Brass
Sensing Distance - Maximum
2 mm
Includes Indicator Lights
Indicator Lights Included
AC Voltage Rating
24-240V AC
Body Finish
Nickel Plated
Output Circuit Number of Wires
2

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 53 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.