This item is Discontinued.

Telemecanique Sensors Cylindrical Proximity Sensor, 18mm, NPN XS518BLNAM12

Cylindrical Proximity Sensor, 18mm, NPN (Discontinued)

  • Mfr # XS518BLNAM12
  • Zoro # G6103982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS518BLNAM12
Zoro #
G6103982
UPC #
03389119046626
Country of Origin
France

Dimensions

Length
62 mm
Proximity Sensor Diameter
18 mm
Length (Straight Wireway)
62 mm
Overall Height
74 mm
Overall Diameter
18 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
5 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
1,000 Hz
Case Material
Nickel Plated Brass
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CE, CSA, RoHS, UL Listed
Max. Current Load
200mA
IP Rating
IP67, IP69K
Electrical Connection
M12
Body Finish
Nickel Plated
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
2,000 Hz
Sensing Face Shielding
Shielded
Operating Temperature - Minimum
-13 Degrees F
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Number of Pins
4
Body Material
Brass
Electrical Installation Type
Direct Connector
DC Voltage Rating
12-48V DC
Sensing Distance - Maximum
5 mm
Sensing Method
Inductive
Load Current - Maximum
200 mA
Style
Cylindrical
Output Circuit Type
NPN
Series
XS5
Output Circuit Number of Wires
3
AC Voltage Rating
Not Rated
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NO

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.