Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Cylindrical Proximity Sensor, 8mm, NPN XS508BLNBL2

Cylindrical Proximity Sensor, 8mm, NPN (Discontinued)

  • Mfr # XS508BLNBL2
  • Zoro # G6171636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS508BLNBL2
Zoro #
G6171636
UPC #
-
Country of Origin
France

Dimensions

Length
51 mm
Proximity Sensor Diameter
8 mm
Length (Straight Wireway)
51 mm
Cable Length
2 m
Overall Diameter
8 mm
Overall Height
51 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material 303 Stainless Steel, Length 51 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.