Zoro Homepage

Cylindrical Ultrasonic Sensor, PBT, M12

  • Mfr # XXS18P1PM12

  • Zoro # G3459968


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Diameter
18 mm
Power Required
10 to 30V DC
Output
PNP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXS18P1PM12
Zoro #
G3459968
UPC #
785901058625
Country of Origin
Multiple

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
2.52 in
Height
18 mm
Overall Height
64 mm
Length (Straight Wireway)
0.71 in
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Threaded Length
45 mm
Overall Diameter
18 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
45 msec
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
plastic
Features
M18 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Supply Voltage Limits
10-30 V DC
Enclosure Material
PBT
Maximum Delay Recovery
45 ms
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Type Of Output Signal
discrete
Marking
CE
Switching Frequency
200 kHz
Setting-Up
teach mode || configurator software
Maximum Delay Response
45 ms
Repeat Accuracy
0.001
Wiring Technique
5-wire
Discrete Output Type
PNP
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Ambient Air Temperature For Operation
-25-70°C
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Discrete Output Function
1 NO or 1 NC programmable
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Maximum Voltage Drop
2 V
Ambient Air Temperature For Storage
-40-80°C
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Detection System
diffuse
Maximum Switching Current
100 mA overload and short-circuit protection
[Sd] Sensing Range
0.105-1 m
Current Consumption
30 mA
Maximum Differential Travel
4 mm
Deviation Angle From 90° Of Object To Be Detected
-10-10°
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Product Certifications
cULus || EAC || RCM || E2 || Ecolab
Series Name
general purpose
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Sensor Design
cylindrical M18
Front Material
epoxy || rubber || resin
Blind Zone
105-105 mm
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Function Available
with synchronisation mode || software configurable
Maximum Delay First Up
120 ms
Transmission Frequency
200 kHz
Sensor Type
ultrasonic sensor
Sensor Name
XXS
Output Circuit Contact Form
NO or NC
Series
XXS
Voltage Rating
10-30V DC
Load Current - Maximum
30 mA
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
PNP
Body Material
PBT
Number of Pins
5
Sensing Distance - Minimum
11 cm
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Style
Cylindrical
Sensing Distance - Maximum
100 cm
Operating Temperature - Maximum
158 Degrees F

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 18 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.