Zoro Homepage

Diffuse Photoelectric Sensor, M12, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # XUB5APXNM12

  • Zoro # G816318990


product price: $73.89
/ea

Key Features

Response Time
0.5 msec
Includes Indicator Lights
Indicator Lights Included
Sensor Diameter
18 mm
Operating Mode
Selectable Light On/Dark On
Electrical Installation Type
Direct Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB5APXNM12
Zoro #
G816318990
UPC #
3606482183148
Country of Origin
Indonesia

Dimensions

Sensor Diameter
18 mm
Overall Depth
44 mm
Overall Width
15 mm
Overall Diameter
16 mm

Details

Response Time
0.5 msec
Includes Indicator Lights
Indicator Lights Included
Operating Mode
Selectable Light On/Dark On
Electrical Installation Type
Direct Connector
Switching Frequency
1,000 Hz
Sensing Distance - Minimum
700 mm
DC Voltage Rating
12-24V DC
Standards
CE, cULus Listed, RoHS, UKCA
Output Circuit Type
PNP
Style
Cylindrical
Sensing Distance - Maximum
1 m
Item
Photoelectric Sensor
Operating Temperature - Minimum
-22 Degrees F
Electrical Connection
M12
Output Circuit Number of Wires
4
IP Rating
IP65, IP67, IP69K
Series
XU
Operating Temperature - Maximum
131 Degrees F
Number of Pins
4
Body Material
Plastic
Emitted Sensor Light
Red Light
Sensing Method
Diffuse

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.