Zoro Homepage

DPST Tank Liquid Level Switch Open On Rise 50 psi

  • Mfr # 9037HG31R

  • Zoro # G2968007


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Float Rod Angle
90 Degrees
Float Position
Right
Stem Material
Stainless Steel
Float Switch Contact Form
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG31R
Zoro #
G2968007
UPC #
785901055082
Country of Origin
Mexico

Dimensions

Height
5.98 in
Conduit Size
3 1/2 in
Stem Length
4.37 in
Float Length
7.13 in
Width
2.88 in
Tank Connection Size
2-1/2 in MNPT
Float Dia.
2.58 in
Overall Length
16.06 in
Overall Width
2.88 in
Manufacturer Warranty Length
18 mo
Overall Height
5.98 in
Float Diameter
2.58 in
Stem Thread Size
2 1/2 in MNPT

Details

Max. Pressure
50 psi
Item
Liquid Level Switch
Float Rod Angle
90 Degrees
Float Position
Right
Stem Material
Stainless Steel
Float Switch Contact Form
DPST
Switch Function
Open On Rise
Float Travel
4 1/2 in
Float Switch Float Material
Stainless Steel
Max. Current
600 A
Body Material
Steel
Electrical Connections
Screw Clamp
Operating Temp. Range
-22 Degrees to 220 Degrees F
Float Material
Stainless Steel
HP @ 1 Phase - 120V
2 hp
Contact Form
DPST-2NO
HP @ 3 Phase - 240V
5 hp
Mounting
Side
NEMA Rating
1
HP @ 1 Phase - 240V
3 hp
Includes
Reverse Action - Rod and Float
Max. Voltage
475 V
Standards
CE, CSA File LR25490, UL File E12158, UL 50, UL 508
Series
9037H
Proof Pressure
50 psi
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
5 hp
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
220 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Style
Closed Tank Vertical
Voltage Rating - Maximum
575 V
Horsepower @ Single Phase - 240V AC
3 hp
Electrical Connection
Screw Clamp
Minimum Media Specific Gravity
0.85

Description

Liquid Level Switch, Switch Function Open On Rise, Side Mounting, Float Travel 4 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 4.37 in, Height 5.98 in, Width 2.88 in, Contact Form DPST-2NO, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.