Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver

  • Mfr # RF30

  • Zoro # G1144071


product price: $6.89
/ea

Key Features

Material
Acrylic
Shape
Round
Luminance Factor
4000X
Max. Temp.
150 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF30
Zoro #
G1144071
UPC #
785901173014
Country of Origin
China

Dimensions

Diameter
3 in
Overall Diameter
76 mm

Details

Item
Round Sensor Reflector
Material
Acrylic
Shape
Round
Luminance Factor
4000X
Max. Temp.
150 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
Color
Silver
Mounting Hole
Center
Product Type
Non-Polarized Photoelectric Sensor Reflector
Compatible Product Type
XU Photoelectric Sensors
Mounting Hole Location
Center
Operating Temperature - Maximum
150 Degrees F

Description

Round Sensor Reflector, For Use With Polarized Retroreflective Photoelectric Sensors, Color Silver, Material Acrylic, Round Shape, Diameter 3 in, Luminance Factor 4000X, 150 Degrees F Max. Temp., Mounting Hole Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.