This item is Discontinued.

Telemecanique Sensors Inductive Sensor 36Vdc 200Ma Xs XS8C1A1NBM8

Inductive Sensor 36Vdc 200Ma Xs (Discontinued)

  • Mfr # XS8C1A1NBM8
  • Zoro # G1966443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS8C1A1NBM8
Zoro #
G1966443
UPC #
-
Country of Origin
France

Dimensions

Overall Height
40 mm

Details

Item
Inductive Proximity Sensor
IP Rating
IP67
Electrical Connection
M8
Standards
CE, CSA, Ecolab, REACH, RoHS, UL Listed
Features
18 months Warranty
Sensing Method
Inductive
Output Circuit Contact Form
NC
Sensing Distance - Maximum
15 mm
Body Material
PBT
Switching Frequency
1,000 Hz
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
NPN
Load Current - Maximum
10 mA
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Proximity Sensor, IP Rating IP67, Standards CE, CSA, Ecolab, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.