Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 36 mm Dia., Brass, M12, 3 Wires

  • Mfr # XS630B4PAM12

  • Zoro # G0564280


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
15 to 40 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
74 mm
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS630B4PAM12
Zoro #
G0564280
UPC #
785901835790
Country of Origin
France

Dimensions

Length
74 mm
Overall Height
74 mm
Overall Diameter
36 mm

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, E2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.