This item is Discontinued.

Telemecanique Sensors Inductive sensor XS1 M18-L40mm-Brss XS118B3NAL2

Inductive sensor XS1 M18-L40mm-Brss (Discontinued)

  • Mfr # XS118B3NAL2
  • Zoro # G3970833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS118B3NAL2
Zoro #
G3970833
UPC #
-
Country of Origin
France

Dimensions

Length
40 mm

Details

Item
Inductive sensor XS1 M18 - L40mm - Brss
Proximity Sensor Style
Cylindrical M18
Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3-Wire DC NPN
Output Mode
1 NO
Max. Detecting Distance
8 mm
Proximity Sensor Electrical Connection
Cable Connection
Basic Proximity Sensor Case Material
Nickel Plated Brass; PPS
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz
IP Rating
IP65; IP67
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Operating Temp. Range
-25 to 70 Degrees C
Standards
E2; CSA; UL; CE Marked
Max. Current Load
10 mA
Application
mobile equipment; general purpose
Maximum Delay Response
0.3 ms
Supply Voltage Limits
10-36 V DC
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Series
XS1
Storage Temp. Range
-40-85 °C
Switching Capacity
<= 200 mA overload and short-circuit protection
Maximum Delay Recovery
0.7 ms
Maximum Voltage Drop
<2 V closed)
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay First Up
10 ms
Differential Travel
1...15% of Sr
Body Type
fixed

Description

Inductive sensor XS1 M18 - L40mm - Brss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.