This item is Discontinued.

Telemecanique Sensors Inductive sensor XS6 M12-L53mm-brass XS612B1MAL10

Inductive sensor XS6 M12-L53mm-brass (Discontinued)

  • Mfr # XS612B1MAL10
  • Zoro # G3974044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS612B1MAL10
Zoro #
G3974044
UPC #
-
Country of Origin
France

Dimensions

Length
54 mm

Details

Item
Inductive sensor XS6 M12 - L53mm - brass
Proximity Sensor Style
Cylindrical M12
Measurement Range
2.5 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Output Circuit Type
2-Wire AC/DC
Output Mode
1 NO
Max. Detecting Distance
4 mm
Proximity Sensor Electrical Connection
Cable Connection
Basic Proximity Sensor Case Material
Nickel Plated Brass; PPS
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz DC; Less than Or Equal to 25 Hz AC
Standards
UL; CSA; CE Marked
Operating Temp. Range
-25 to 70 Degrees C
IP Rating
IP68, IP69K
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Application
general purpose
Storage Temp. Range
-40-85 °C
Maximum Voltage Drop
<5.5 V closed)
Supply Voltage Limits
20-264 V AC/DC
Differential Travel
1...15% of Sr
Series
XS6
Maximum Delay Response
0.5 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Switching Capacity
5...200 mA AC/DC
Body Type
fixed
Maximum Delay First Up
20 ms
Maximum Delay Recovery
0.2 ms

Description

Inductive sensor XS6 M12 - L53mm - brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.