This item is Discontinued.

Telemecanique Sensors Inductive sensor XS6 M8-L51mm-stainl XS608B1PAL5

Inductive sensor XS6 M8-L51mm-stainl (Discontinued)

  • Mfr # XS608B1PAL5
  • Zoro # G3973843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS608B1PAL5
Zoro #
G3973843
UPC #
-
Country of Origin
France

Dimensions

Length
51 mm

Details

Item
Inductive sensor XS6 M8 - L51mm - stainl
Proximity Sensor Style
Cylindrical M8
Measurement Range
0 to 2.5 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Output Circuit Type
3-Wire DC PNP
Output Mode
1 NO
Max. Detecting Distance
2.5 mm
Proximity Sensor Electrical Connection
Cable Connection
Basic Proximity Sensor Case Material
Stainless Steel 303; PPS
Proximity Sensor Operating Frequency
Less than Or Equal to 2500 Hz
Standards
CSA; UL; CE Marked
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
IP Rating
IP67
Operating Temp. Range
-25 to 70 Degrees C
Max. Current Load
10 mA
Application
general purpose
Maximum Delay Response
0.2 ms
Supply Voltage Limits
10-58 V DC
Series
XS6
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Maximum Delay Recovery
0.2 ms
Maximum Delay First Up
10 ms
Storage Temp. Range
-40-85 °C
Body Type
fixed
Maximum Voltage Drop
<2 V closed)

Description

Inductive sensor XS6 M8 - L51mm - stainl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.