2NO Magnetically Actuated Safety Interlock Switch (Discontinued)
- Mfr # XCSDM480110
- Zoro # G4716801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCSDM480110
Zoro #
G4716801
UPC #
-
Country of Origin
France
Dimensions
Actuator Depth
1.27 in
Switch Depth
1.27 in
Switch Width
1.34 in
Actuator Width
1.34 in
Actuator Height
3.94 in
Switch Height
3.94 in
Cable Length
32 ft
Overall Width
1.34 in
Overall Depth
1.27 in
Overall Height
3.94 in
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 1.34 in, Switch Height 3.94 in, Switch Depth 1.27 in, DC Contact Rating 1.5 A @ 24 V, Operating Temp. Range -13 Degrees to 158 Degrees F, Termination Type Bare Wire, Cable Length 32 ft, IP Rating IP66, IP67, IP69K, Actuator Width 1.34 in, Actuator Height 3.94 in, Actuator Depth 1.27 in, On Sensing Distance 0.39 in, Off Sensing Distance 0.79 in, Body Material Plastic, Standards CSA, TUV, UL Listed, Includes Actuator
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.