Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 125VAC/150VDC

  • Mfr # XZCC12MDM50B

  • Zoro # G9726087


product price: $14.99
/ea

Key Features

End 1 Number of Pins
5
Wire Size
18 AWG
IP Rating
IP67
End 1 Gender and Plug End
Male Straight
Max. Voltage
30VAC/36VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCC12MDM50B
Zoro #
G9726087
UPC #
785901637349
Country of Origin
Czechia

Dimensions

Wire Size
18 AWG
Flange Size
0.79 in
Cable Outside Diameter
20.1 mm
Thread Size
M12

Details

Item
Straight Connector Cable Gland
End 1 Number of Pins
5
IP Rating
IP67
End 1 Gender and Plug End
Male Straight
Max. Voltage
30VAC/36VDC
End 1 Thread
M12
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
Threads
M12
Keyway
Single
Standards
CSA Certified, IEC, UL Listed
Temp. Range
-40 Degrees to 185 Degrees F
Number of Conductors
5
End 2 Connection Type
Bare Wire
End 1 Keyway
Single
Number of Pins
5
Color
Black and Silver
Max. Amps
3A
Body Material
Metal
Plug or Connector Type
Male
End 2 Gender and Plug End
Screw Terminal
Max. Current
3 A
Plug End
Straight
End 1 Connection Type
Plug
Nominal Current
3 A
Locking Style
Screw Connection
Connector Orientation
Straight
Maximum Operating Temperature
185 Degrees F
Construction
One-Piece
Number of Contacts
5 Pin
Maximum Contact Resistance
8 milliOhm
Minimum Operating Temperature
-40 Degrees F
Mounting Style
Male Thread
Voltage Rating
30V AC, 36V DC
Number of Poles
5
Connection Type
Cable Assembly
Insulation Resistance
1,000,000 megaohm
Connector Body Type
Pin
Housing Material
Plastic
Enclosure Material
Plastic
Line Rated Current
3A
Cable Connector Fixing
screw-on
Minimum Insulating Resistance
1000 GΩ
Ambient Air Temperature For Operation
-40-85°C
Accessory / Separate Part Type
connector
Contact Resistance
8000µOhm
Cable Gland Type
Pg 7
Ip Degree Of Protection
IP67
Cable Connection
screw terminal 0.75 mm² 3-6 mm
Status Led
without
[Ue] Rated Operational Voltage
30 V AC || 36 V DC
Accessory / Separate Part Category
cabling accessories
Collar Material
metal
Electrical Connection
straight male connector M12, 5 pins

Description

External Thread Connector, Mounting Style Male Thread, Number of Poles 5, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 30V AC, 36V DC, Nominal Voltage 30V AC, 36V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.79 in, Housing Material Plastic, Connector Body Type Pin, Cable Outside Diameter 20.1 mm, Connector Orientation Straight, Maximum Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.