This item is Discontinued.

Telemecanique Sensors Laser Sheave Alignment ToolRed, 50 ft. XUSLAT1

Laser Sheave Alignment ToolRed, 50 ft. (Discontinued)

  • Mfr # XUSLAT1
  • Zoro # G4365137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUSLAT1
Zoro #
G4365137
UPC #
785901084198
Country of Origin
United States

Dimensions

Height
5/8"
Width
1-3/4"
Length
6-3/4"

Details

Item
Laser Sheave Alignment Tool
Leveling Type
Manual Leveling
Number of Beams
1
Number of Dots
0
Number of Lines
1
Range w/o Detector
50 ft
Visual/Audible Indicators
No
Number of Level Vials
0
Beam Color
Red
Interior/Exterior
Interior and Exterior
Plumb Up
No
Number of Plumb Vials
0
Auto Shutoff
No
Horizontal/Vertical
Horizontal and Vertical
Total Number of Vials
0
Plumb Down
No
Accuracy
+/-1/16" @ 10 ft.
Number of Scanning Modes
0
Laser Class
2
Number of 45 Degree Vials
0
Standards
EN/IEC 61496-1 and EN/IEC 61496-2,

Description

Laser Sheave Alignment Tool, Accuracy +/-1/16 in @ 10 ft, Number of Beams 1, Number of Dots 0, Number of Lines 1, Leveling Type Manual Leveling, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0, Total Number of Vials 0, Standards EN/IEC 61496-1 and EN/IEC 61496-2,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.