Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Arm, Plastic Roller, 1.35 In. Arm L

  • Mfr # ZCY15

  • Zoro # G6107595


product price: $2.29
/ea

Key Features

For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Arm Width
0.08 in
Roller Material
Thermoplastic
Arm Material
Steel
Roller Position
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCY15
Zoro #
G6107595
UPC #
785901472643
Country of Origin
Indonesia

Dimensions

Arm Width
0.08 in
Arm Depth
0.13 in
Roller Width
0.63 in
Arm Length
1.35 in
Roller Dia.
0.63 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.63 in
Arm Length - Maximum
1.35 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Roller Material
Thermoplastic
Arm Material
Steel
Roller Position
Offset
Actuator Type
Standard Roller
Standards
EU RoHS, REACH
Actuator Style
Rotary Lever Roller
Movement Of Operating Head
rotary
Product Or Component Type
limit switch lever
Type Of Approach
lateral approach
Tracks
24/31 mm XCMD || 29/36 mm XCKD || 29/36 mm XCKP || 29/36 mm XCKT
Ambient Air Temperature For Storage
-40-70°C
Series Name
standard format
Associated Head
ZCE01 || ZCE05
Environmental Characteristic
standard environment
Product Compatibility
XCMD || XCKP || XCKT || XCKD
Positive Opening
with
Device Short Name
ZCY
Ambient Air Temperature For Operation
-25-70°C
Switch Actuation
by 30° cam
Type Of Operator
roller lever spring return thermoplastic
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
XCKD, XCKP, XCKT, XCMD

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT, Arm Length 1.35 in, Roller Position Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Steel, Roller Material Thermoplastic, Arm Width 0.08 in, Arm Depth 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.