This item is Discontinued.

Telemecanique Sensors Light Curtain, Protcted Ht 11.0In XUSLDSQ6A0280

Light Curtain, Protcted Ht 11.0In (Discontinued)

  • Mfr # XUSLDSQ6A0280
  • Zoro # G4365207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUSLDSQ6A0280
Zoro #
G4365207
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.42"
Protected Height
11.0 in
Depth
1.93"
Cable Length
4.33"
Overall Height
15.80"

Details

Item
Light Curtain
Max. Sensing Distance
65.6 ft.
Input Voltage
24VDC
Safety Output Ratings
625m A @ 24V DC
IP Rating
65
Color
Red
Housing Material
ALuminum
NEMA Rating
Not Rated
Number of Beams
28
Beam Spacing
0.394 in
Cable Connection Receiver
M12, 4 Pin
Auxillary Output Circuit Type
PNP, NPN
Effective Aperture Angle
2.5 Degrees @ 3m
Cable Connection Transmitter
M12, 4 Pin
Includes
(2) Sets of (2) Brackets with Mounting Hardware
Auxiliary Contact Rating
100mA @ 24VDC
Number of Aux. Outputs
1
Response Time
23 msec
Standards
EN/IEC 61496-1 and EN/IEC 61496-2
Light Source
880nm IR LED
Reset Type
NC
Operating Temp. Range
14 Degrees to 131 Degrees F

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 625m A @ 24V DC, Color Red, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 11.0 in, IP Rating 65, Beam Spacing 0.394 in, Number of Beams 28, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 880nm IR LED, Response Time 23 msec, Overall Height 15.80 in, Width 2.42 in, Depth 1.93 in, Cable Length 4.33 in, Cable Connection Receiver M12, 4 Pin, Cable Connection Transmitter M12, 4 Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.