This item is Discontinued.

Telemecanique Sensors Light Curtain, Protcted Ht 53.5In XUSLDSY5A1360

Light Curtain, Protcted Ht 53.5In (Discontinued)

  • Mfr # XUSLDSY5A1360
  • Zoro # G4365943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUSLDSY5A1360
Zoro #
G4365943
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.42"
Protected Height
53.5 in
Depth
1.93"
Cable Length
4.33"
Overall Height
58.20"

Details

Item
Light Curtain
Max. Sensing Distance
65.6 ft.
Input Voltage
24VDC
Safety Output Ratings
625m A @ 24V DC
IP Rating
65
Color
Red
Housing Material
ALuminum
NEMA Rating
Not Rated
Number of Beams
68
Beam Spacing
0.787 in
Cable Connection Receiver
M12, 4 Pin
Standards
EN/IEC 61496-1 and EN/IEC 61496-2
Auxillary Output Circuit Type
PNP, NPN
Includes
(2) Sets of (2) Brackets with Mounting Hardware
Reset Type
NC
Light Source
880nm IR LED
Response Time
32 msec
Operating Temp. Range
14 Degrees to 131 Degrees F
Auxiliary Contact Rating
100mA @ 24VDC
Number of Aux. Outputs
1
Effective Aperture Angle
2.5 Degrees @ 3m
Cable Connection Transmitter
M12, 4 Pin

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 625m A @ 24V DC, Color Red, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 53.5 in, IP Rating 65, Beam Spacing 0.787 in, Number of Beams 68, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 880nm IR LED, Response Time 32 msec, Overall Height 58.20 in, Width 2.42 in, Depth 1.93 in, Cable Length 4.33 in, Cable Connection Receiver M12, 4 Pin, Cable Connection Transmitter M12, 4 Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.