Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Base, 1NO/1NC, 1m Cable

  • Mfr # ZCMC21L1

  • Zoro # G7121091


product price: $10.65
/ea

Key Features

For Use With
XCMD Series Limit Switches
Cable Length
1 m
Standards
EU RoHS, Pro-Active Compliance
Contact Form
1NO/1NC
Electrical Connection
Snap-In Base with 1m PVR Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCMC21L1
Zoro #
G7121091
UPC #
785901660231
Country of Origin
Indonesia

Dimensions

Cable Length
1 m

Details

Item
Pre-Cabled Connection
For Use With
XCMD Series Limit Switches
Standards
EU RoHS, Pro-Active Compliance
Contact Form
1NO/1NC
Electrical Connection
Snap-In Base with 1m PVR Cable
IP Rating
66, 67
Product Compatibility
XCMD21
Contacts Type And Composition
1 NC + 1 NO
Component Name
ZCMC
Associated Body
ZCMD21
Wire Insulation Material
PvR
Product Or Component Type
pre-cabled connection
Number Of Poles
2
Contact Operation
snap action
Product Type
Limit Switch Base
Conduit Connection Type
Pre-Wired
Mounting Style
Diagonal Side
Compatible with Manufacturer Model Number
ZCMD21
Compatible with Series
XCMD21
Compatible Manufacturer Part Number
ZCMD21
Compatible Manufacturer Model Number
ZCMD21
Compatible with Manufacturer Model No.
ZCMD21
Compatible with Mfr. Model No.
ZCMD21
For Use with Mfr Model Number
ZCMD21
For Use With Mfr. Model Number
ZCMD21
Compatible Pump Manufacturer Part Number
ZCMD21
Compatible Mfr. Model Number
ZCMD21

Description

Pre-Cabled Connection, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.