Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Limit switch - General purpose
- Mfr # XCMD2118L2
- Zoro # G624783140
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Actuator Style
Roller-Lever Arm
Operating Temperature - Minimum
-25 Degrees C
Overall Width
30 mm
Overall Height
50 mm
Body Material
Zamak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCMD2118L2
- Zoro #
- G624783140
- UPC #
- 3389119029704
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 30 mm
- Overall Height
- 50 mm
- Overall Depth
- 16 mm
Details
- Item
- Limit switch - General purpose
- Actuator Style
- Roller-Lever Arm
- Operating Temperature - Minimum
- -25 Degrees C
- Body Material
- Zamak
- Operating Temperature - Maximum
- 70 Degrees C
- IP Rating
- IP66
- Resistance Properties
- Shock Resistant, Vibration Resistant
- Contact Form
- 1NO/1NC
- Electrical Connection
- Pre-Wired Cable
- Contact Action
- Snap-Action
- Roller Material
- Metal
- Series
- XC
- Standards
- CCC, CSA, UL
Description
Limit switch - General purpose, Electrical Connection Pre-Wired Cable, IP Rating IP66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.