Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Plunger, Side, 0.43 In

  • Mfr # ZCKE63

  • Zoro # G6226035


product price: $58.15
/ea

Key Features

For Use With
Mfr. No. XCKJ
Movement
Omnidirectional
Description/Special Features
Momentary
Actuator Style
Plunger
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKE63
Zoro #
G6226035
UPC #
785901646181
Country of Origin
Multiple

Dimensions

Actuator Length
0.43 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
For Use With
Mfr. No. XCKJ
Movement
Omnidirectional
Description/Special Features
Momentary
Actuator Style
Plunger
IP Rating
Not Rated
Actuator Location
Side
Standards
EN 50047
NEMA Rating
1, 12, 2, 3, 4
Travel
0.24 in
Amps
3A/0.27A
Operating Force
4.5 in-lb
Operating Temp.
-25 Degrees to 70 Degrees F
Ambient Air Temperature For Storage
-40-70°C
Movement Of Operating Head
linear
Associated Body
ZCKJ5H7 || ZCKJ7H7 || ZCKJD39H29 || ZCKJ8 || ZCKJD37H29 || ZCKJ7 || ZCKJD37 || ZCKJ5 || ZCKJD31 || ZCKJ2H7 || ZCKJ5H29 || ZCKJ1H29 || ZCKJD35H7 || ZCKJ9H7 || ZCKJ11H29 || ZCKJ6 || ZCKJD37H7 || ZCKJ7H29 || ZCKJD31H29 || ZCKJ21H29 || ZCKJ9H29 || ZCKJ6H7 || ZCKJD35 || ZCKJ11 || ZCKJ8H7 || ZCKJD35H29 || ZCKJ1H7 || ZCKJ8H29 || ZCKJ6H29 || ZCKJ21H7 || ZCKJD39H7 || ZCKJ2 || ZCKJ11H7 || ZCKJ1 || ZCKJ21 || ZCKJ9 || ZCKJ2H29 || ZCKJD39 || ZCKJD31H7
Ambient Air Temperature For Operation
-25-70°C
Type Of Approach
lateral approach, 1 direction
Environmental Characteristic
standard environment
Head Type
plunger head
Positive Opening
with
Switch Actuation
on end
Device Short Name
ZCKE
Type Of Operator
side plunger spring return metal
Product Compatibility
XCKJ
Head Material
metal
Series Name
standard format
Product Or Component Type
limit switch head
Compatible with Series
XCKJ
Directional Movement
Linear
Total Travel
0.24 in
NEMA Enclosure Rating
1, 12, 2, 3, 4
Operating Temperature - Minimum
-13 Degrees F
Includes Actuator
Actuator Included
Action
Momentary
Operating Torque
4.5 in-lb
Operating Temperature - Maximum
158 Degrees F

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 0.43 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 0.24 in, Movement Omnidirectional, Operating Force 4.5 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EN 50047, For Use With Mfr. No. XCKJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.