Zoro Homepage

Limit Switch Head, Rollr Lvr, Side, 1.36 In

  • Mfr # ZCKD16

  • Zoro # G3120022


product price: $65.15
/ea

Key Features

Actuator Style
Roller Lever Plunger
Actuator Location
Side
Actuator Length
1.36 in
For Use With
Mfr. No. XCKL, XCKM
NEMA Rating
1, 12, 2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKD16
Zoro #
G3120022
UPC #
785901646754
Country of Origin
Multiple

Dimensions

Actuator Length
1.36 in
Arm Length - Maximum
1.36 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Roller Lever Plunger
Actuator Location
Side
For Use With
Mfr. No. XCKL, XCKM
NEMA Rating
1, 12, 2, 3, 4
Movement
Left and Right
Operating Force
1.77 in-lb
Description/Special Features
Momentary
IP Rating
Not Rated
Operating Temp.
-25 Degrees to 70 Degrees F
Standards
EU RoHS, REACH
Amps
3A/0.27A
Travel
70 Degrees
Ambient Air Temperature For Operation
-25-70°C
Movement Of Operating Head
rotary
Positive Opening
with
Ambient Air Temperature For Storage
-40-70°C
Type Of Operator
roller lever spring return metal
Series Name
standard format
Associated Body
ZCKM7H7 || ZCKL5H7 || ZCKL5 || ZCKM1H7 || ZCKLD39H7 || ZCKM7H29 || ZCKL8H7 || ZCKLD35 || ZCKMD35H7 || ZCKLD37 || ZCKMD39H29 || ZCKLD35H7 || ZCKMD37H29 || ZCKL1H7 || ZCKM5H7 || ZCKMD35 || ZCKM9 || ZCKL7H7 || ZCKM5H29 || ZCKL6H7 || ZCKM9H29 || ZCKM6H7 || ZCKMD37 || ZCKMD31H7 || ZCKMD31H29 || ZCKL6 || ZCKM6 || ZCKLD31 || ZCKL8 || ZCKM7 || ZCKMD39H7 || ZCKMD35H29 || ZCKLD37H7 || ZCKL1 || ZCKLD31H7 || ZCKM6H29 || ZCKMD39 || ZCKM8H7 || ZCKM1 || ZCKMD31 || ZCKM8 || ZCKL7 || ZCKMD37H7 || ZCKM8H29 || ZCKM5 || ZCKLD39 || ZCKM1H29
Switch Actuation
by 30° cam
Product Or Component Type
limit switch head
Head Type
rotary head
Head Material
metal
Device Short Name
ZCKD
Environmental Characteristic
standard environment
Type Of Approach
lateral approach, 2 directions
Product Compatibility
XCKL || XCKM
Operating Temperature - Maximum
158 Degrees F
Directional Movement
Linear
Operating Torque
1.77 in-lb
Total Travel
70 Degrees
NEMA Enclosure Rating
1, 12, 2, 3, 4
Includes Actuator
Actuator Included
Compatible with Series
XCKL, XCKM
Action
Momentary
Operating Temperature - Minimum
-13 Degrees F

Description

Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 1.36 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 70 Degrees , Movement Left and Right, Operating Force 1.77 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKL, XCKM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.