Zoro Homepage

Limit Switch Head, Wbbl Stick, Top, 5.06 In

  • Mfr # ZCKD08

  • Zoro # G1196982


product price: $61.59
/ea

Key Features

Actuator Style
Rod
Actuator Location
Top
Actuator Length
5.06 in
For Use With
Mfr. No. XCKL, XCKM
NEMA Rating
1, 12, 2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKD08
Zoro #
G1196982
UPC #
785901646785
Country of Origin
Multiple

Dimensions

Actuator Length
5.06 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Rod
Actuator Location
Top
For Use With
Mfr. No. XCKL, XCKM
NEMA Rating
1, 12, 2, 3, 4
Movement
Omnidirectional
Travel
90 Degrees
Amps
3A/0.27A
Operating Force
1.15 in-lb
Standards
EU RoHS, REACH
Description/Special Features
Momentary
Operating Temp.
-25 Degrees to 70 Degrees F
IP Rating
Not Rated
Device Short Name
ZCKD
Associated Body
Product Compatibility
XCKL || XCKM || XCKS
Switch Actuation
by any moving part
Head Material
metal
Positive Opening
without
Type Of Operator
spring rod spring return
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Environmental Characteristic
standard environment
Head Type
multi-directional head
Product Or Component Type
limit switch head
Movement Of Operating Head
multi-directional || rotary
Type Of Approach
multi-directional approach
Series Name
standard format
Directional Movement
Omnidirectional
Operating Temperature - Minimum
-13 Degrees F
Total Travel
90 Degrees
Operating Torque
1.15 in-lb
Includes Actuator
Actuator Included
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
XCKL, XCKM, XCKS
Action
Momentary
NEMA Enclosure Rating
1, 12, 2, 3, 4

Description

Limit Switch Head, Actuator Style Rod, Actuator Location Top, Actuator Length 5.06 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Omnidirectional, Operating Force 1.15 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKL, XCKM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.