
Limit Switch Head Zcke055
Mfr # ZCKE055
Zoro # G0835978
product price: $73.29
/eaKey Features
Actuator Style
Rotary Lever
Switch Actuation
from left and/or right || CW and/or CCW
Positive Opening
with
Associated Lever
ZCKY52 || ZCKY11 || ZCKY43 || ZCKY59 || ZCKY81 || ZCKY41 || ZCKY14 || ZCKY91 || ZCKY53 || ZCKY13 || ZCKY51
Series Name
standard format
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCKE055
Zoro #
G0835978
UPC #
785901102908
Country of Origin
Multiple
Details
Item
Limit Switch Head
Actuator Style
Rotary Lever
Switch Actuation
from left and/or right || CW and/or CCW
Positive Opening
with
Associated Lever
ZCKY52 || ZCKY11 || ZCKY43 || ZCKY59 || ZCKY81 || ZCKY41 || ZCKY14 || ZCKY91 || ZCKY53 || ZCKY13 || ZCKY51
Series Name
standard format
Associated Body
ZCKJ7H29,,ZCKJ6H29,,ZCKJ404H7,,ZCKJ9H7,,ZCKJ11H7,,ZCKJ41,,ZCKJ6H7,,ZCKJ11,,ZCKJ7H7,,ZCKJ9H29,,ZCKJ2H7,,ZCKJ4104H7,,ZCKJD39,,ZCKJD35H7,,ZCKJD31H7,,ZCKJ7,,ZCKJ1H7,,ZCKJ21,,ZCKJ8,,ZCKJ21H7,,ZCKJ8H29,,ZCKJ4H29,,ZCKJD35H29,,ZCKJ5H7,,ZCKJD39H7,,ZCKJ8H7,,ZCKJ5H29,,ZCKJ4H7,,ZCKJD35,,ZCKJ1H29,,ZCKJ21H29,,ZCKJ9,,ZCKJD37,,ZCKJ6,,ZCKJ41H7,,ZCKJD37H29,,ZCKJ2,,ZCKJ4104H29,,ZCKJD37H7,,ZCKJD31,,ZCKJ2H29,,ZCKJ5,,ZCKJ4,,ZCKJ1,,ZCKJ41H29,,ZCKJ4104,,ZCKJD31H29,,ZCKJ11H29,,ZCKJ404H29,,ZCKJD39H29,,ZCKJ404
Ambient Air Temperature For Storage
10-120°C
Head Type
rotary head
Product Compatibility
XCKJ
Device Short Name
ZCKE
Type Of Operator
without operating lever spring return
Ambient Air Temperature For Operation
10-120°C
Type Of Approach
lateral approach, 1 or 2 programmable direction
Environmental Characteristic
high temperature
Movement Of Operating Head
rotary
Head Material
metal
Product Or Component Type
limit switch head
Description
Limit Switch Head, Actuator Style Rotary Lever
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.