Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever with Spring, 6 In.L

  • Mfr # 7S

  • Zoro # G3271746


product price: $41.29
/ea

Key Features

Arm Length
6 in
Roller Dia.
0.6 in
For Use With
Mfr. No. 9007MS
Actuator Type
Rod
Arm Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S
Zoro #
G3271746
UPC #
785901216384
Country of Origin
Mexico

Dimensions

Arm Length
6 in
Roller Dia.
0.6 in
Arm Depth
0.3 in
Arm Width
0.6 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
6 in

Details

Item
Rod Lever Actuator
For Use With
Mfr. No. 9007MS
Actuator Type
Rod
Arm Material
Nylon
Standards
REACH
Actuator Style
Rod
Operating Temperature - Minimum
-40 Degrees F
Series
9007
Operating Temperature - Maximum
221 Degrees F
Compatible with Series
9007ML04, 9007MS, 9007MS04
Type Of Operator
nylon spring return spring rod lever 6-6 in 0.3" (7.6 mm) diameter rod
Type Of Approach
lateral approach
Device Short Name
9007MS/ML
Product Or Component Type
limit switch lever
Positive Opening
without
Environmental Characteristic
standard environment
Ambient Air Temperature For Storage
-40-221°F
Associated Complete Product
9007ML04.. || 9007MS04..
Switch Actuation
by any moving part
Movement Of Operating Head
rotary
Series Name
miniature potted
Ambient Air Temperature For Operation
-40-221°F

Description

Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. 9007MS, Arm Length 6 in, Roller Position Not Applicable, Roller Dia. 0.6 in, Roller Width Not Applicable, Arm Material Nylon, Roller Material Not Applicable, Arm Width 0.6 in, Arm Depth 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.