This item is Discontinued.

Telemecanique Sensors Limit Switch, Plunger, 1NC/1NO, 4A at 240V AC, Actuator Location: Top XCKD2110M12

Limit Switch, Plunger, 1NC/1NO, 4A at 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # XCKD2110M12
  • Zoro # G2919621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKD2110M12
Zoro #
G2919621
UPC #
785901835103
Country of Origin
France

Dimensions

Body Height - Limit Switch
2.56 in
Depth
1.18"
Width
1.22"
Actuator Length - Limit Switch
0.39 in
Body Depth - Limit Switch
1.18 in
Body Width - Limit Switch
1.22 in
Height
2.56"
Actuator Length
0.39"
Mounting Hole Diameter
0.17 in
Overall Height
2.56 in
Body Depth
1.18 in
Overall Width
1.22 in
Body Width
1.22 in
Manufacturer Warranty Length
18 mo
Body Height
2.56 in
Overall Depth
1.18 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 240V
DC Contact Rating - Limit Switch
4A at 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Boot Sealed Actuator - Limit Switch
No
Movement
Vertical
Limit Switch Style
General Purpose Limit Switch
Wiring Entry
Connector
Mounting Hole - Limit Switch
(2) 0.17 in dia
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Top
DC Contact Rating
4A at 240V
Contact Form
1NC/1NO
Electrical Connection
M12 5-Pin Connector
Amps
4
Arm Material
Metal
Body Material
Zinc
NEMA Rating
1, 12, 13, 2, 4, 6
Voltage Rating
240VAC/DC
Actuator Location
Top
Mounting Hole Spacing - Limit Switch
0.75 in
Basic Actuator Style (Limit Switch)
Plunger
AC Contact Rating
4A at 240V
Standards
CE, CSA, UL
Operating Force
1.9 in-lb
Operating Temp. Range
-13 Degrees to 158 Degrees F
Actuator Style
Plunger, End
Series
XCKD
Actuator Style (Limit Switch)
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Contact Form - Limit Switch
1NC/1NO
Stem Thread - Limit Switch
No Stem
Travel
0.20 in
IP Rating
67
Body Style (Limit Switch)
Miniature
Head Material
zamak
Certification
UL || CCC || CSA
Special Features
vertical approach, 1 direction
Head Type
plunger head
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Mechanical Durability
15000000 cycles
Actuation Type
on end
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Min. Actuation Velocity Horizontal
0.5 m/s
Short Circuit Protection
4 A cartridge fuse gG
Electrical Durability
5000000 cycles, DC-13, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Weight
0.19 kg
Contact Action
snap action
Number Of Poles
2
Type Of Operator
spring return plunger metal
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
1.9 in-lb
Mounting Hole Horizontal Center to Center Distance
22 mm
Number of Mounting Holes
2
Directional Movement
Linear
Resistance Properties
Shock Resistant, Vibration Resistant
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6
Operating Force - Maximum
15 N
Operating Temperature - Maximum
158 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.39 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.