This item is Discontinued.

Telemecanique Sensors Limit Switch, Plunger, Roller, 1C/O, 10A @ 240V AC, Actuator Location: Top XCKJ1167DSA8

Limit Switch, Plunger, Roller, 1C/O, 10A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # XCKJ1167DSA8
  • Zoro # G0835871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKJ1167DSA8
Zoro #
G0835871
UPC #
785901952923
Country of Origin
France

Dimensions

Body Depth - Limit Switch
36 mm
Width
43 mm
Body Height - Limit Switch
84 mm

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1C/O
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
Certification
UL || CSA || CCC
Electrical Connection
screw-clamp terminals 1 x 0.75...2 x 1.5 mm²
Head Material
zamak
Operating Force
16 N
Standards
IEC 60204-1 || CSA C22.2 No 14 || EN 60947-5-1 || CENELEC EN 50041 || EN 60204-1 || UL 508 || IEC 60947-5-1
Body Material
zamak
Series
XCKJ
IP Rating
IP66 conforming to IEC 60529
Operating Temp. Range
-25-70 °C
Movement
linear
Special Features
lateral approach, 2 directions
Body Style (Limit Switch)
plug-in body
Min. Actuation Velocity Horizontal
1 m/s
Weight
0.455 kg
Electrical Durability
5000000 cycles, DC-13, inductive, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, inductive, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, inductive, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Head Type
plunger head
Actuation Type
by 30° cam
Short Circuit Protection
10 A cartridge fuse gG
Mechanical Durability
25000000 cycles
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Contact Action
snap action
Type Of Operator
spring return roller plunger metal reinforced
Number Of Poles
1

Description

Limit Switch 240Vac 10Amp Xckj +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.