Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 240V AC, Actuator Location: Side

  • Mfr # XCKJ10513

  • Zoro # G0835829


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKJ10513
Zoro #
G0835829
UPC #
785901093688
Country of Origin
Indonesia

Dimensions

Width
40 mm
Body Height - Limit Switch
77 mm
Body Depth - Limit Switch
44 mm

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
Operating Temp. Range
-25-70 Degrees C
IP Rating
IP66 conforming to IEC 60529
Electrical Connection
screw-clamp terminals 1 x 0.34, 2 x 1.5 sq mm
Certification
UL, CCC, CSA
Standards
CENELEC EN 50041, EN 60204-1, EN 60947-5-1, CSA C22.2 No 14, IEC 60204-1, UL 508, IEC 60947-5-1
Body Material
zamak
Special Features
lateral approach, 1 or 2 programmable direction
Body Style (Limit Switch)
fixed
Series
XCKJ
Head Material
zamak
Movement
rotary
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Head Type
rotary head
Mechanical Durability
30000000 cycles
Electrical Durability
5000000 cycles, DC-13, inductive, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C, 5000000 cycles, DC-13, inductive, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C, 5000000 cycles, DC-13, inductive, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Actuation Type
by 30 Degree cam
Weight
0.49 kg
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Short Circuit Protection
10 A cartridge fuse gG
Contact Action
snap action
Min. Actuation Velocity Horizontal
1.5 m/s
Type Of Operator
spring return roller lever metal
Number Of Poles
2

Description

Limit Switch 240Vac 10Amp Xckj +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.