Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Roller Lever Zcy + Options

  • Mfr # ZCY46

  • Zoro # G0561060


product price: $13.95
/ea

Key Features

For Use With
Mfr. No. XCMD, XCKP, XCKD, XCKT
Standards
EU RoHS, REACH
Roller Position
Front
Actuator Type
Standard Roller
Arm Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCY46
Zoro #
G0561060
UPC #
785901449225
Country of Origin
Indonesia

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. XCMD, XCKP, XCKD, XCKT
Standards
EU RoHS, REACH
Roller Position
Front
Actuator Type
Standard Roller
Arm Material
Metal
Actuator Style
Rotary Lever Roller
Operating Temperature - Minimum
-13 Degrees F
Compatible with Series
XCKD, XCKP, XCKT, XCMD
Operating Temperature - Maximum
158 Degrees F
Positive Opening
with
Environmental Characteristic
standard environment
Ambient Air Temperature For Operation
-25-70°C
Switch Actuation
by 30° cam
Product Or Component Type
limit switch lever
Movement Of Operating Head
rotary
Type Of Operator
roller lever spring return metal variable length)
Series Name
standard format
Ambient Air Temperature For Storage
-40-70°C
Type Of Approach
lateral approach
Product Compatibility
XCMD || XCKP || XCKD || XCKT
Associated Head
ZCE01 || ZCE05
Device Short Name
ZCY
Tracks
no track

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCMD, XCKP, XCKD, XCKT, Roller Position Front, Arm Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.