Zoro Homepage
This item is Discontinued.
Telemecanique Sensors General Purpose Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC XCMD2102L3

General Purpose Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC (Discontinued)

  • Mfr # XCMD2102L3
  • Zoro # G2456754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCMD2102L3
Zoro #
G2456754
UPC #
785901269526
Country of Origin
Indonesia

Dimensions

Actuator Length
0.8 in
Actuator Length - Limit Switch
0.80 in
Body Depth - Limit Switch
0.63 in
Width
1.18"
Body Width - Limit Switch
1.18 in
Height
1.97"
Body Height - Limit Switch
1.97 in
Roller Width
0.14 in
Roller Dia.
0.46 in
Depth
0.63"
Body Width
1.18 in
Body Depth
0.63 in
Roller Diameter
0.46 in
Body Height
1.97 in
Arm Length - Maximum
0.8 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.80 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 2, 4, 6, 6P, 12, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.