Zoro Homepage

Multimode Photoelectric Sensor, Bare Wire, Rectangular, PNP

  • Mfr # XUM0APSAL2

  • Zoro # G0653880


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
34 mm
Width
12 mm
Depth
20 mm
Material
plastic
Current Consumption
35 mA no-load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUM0APSAL2
Zoro #
G0653880
UPC #
785901820383
Country of Origin
Indonesia

Dimensions

Height
34 mm
Width
12 mm
Depth
20 mm
Overall Height
34 mm
Cable Length
2 m
Overall Width
12 mm
Overall Depth
20 mm

Details

Item
Photoelectric Sensor
Material
plastic
Current Consumption
35 mA no-load
Sensing Method
Multimode
IP Rating
IP65, IP67
Standards
CE, CSA Certified, UL Listed
Electrical Connection
Bare Wire
Response Time
2 msec
Body Material
Plastic
Features
Background Suppression
[Sn] Nominal Sensing Distance
3-3 m polarised reflex need reflector XUZC50 || 10-10 m thru beam need a transmitter XUM0AKSAL2T || 0.1-0.1 m diffuse with background suppression || 0.4-0.4 m diffuse
Maximum Voltage Drop
<1.5 V closed state)
Status Led
1 LED green)supply || 1 LED red)instability || 1 LED yellow)output state
Enclosure Material
PBT
Wire Insulation Material
PvR
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Sensor Design
miniature
Supply Circuit Type
DC
Add On Output
with alarm output, 50 mA
Maximum Delay First Up
100 ms
Series Name
general purpose multimode
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Emission
infrared diffuse || infrared diffuse with background suppression || infrared thru beam || red polarised reflex
Ambient Air Temperature For Operation
-25-55°C
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Output Type
solid state
Ambient Air Temperature For Storage
-40-70°C
Switching Frequency
250 Hz
Maximum Delay Response
2 ms
Setting-Up
self-teaching
Maximum Delay Recovery
2 ms
Sensor Name
XUM
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Electronic Sensor Type
photo-electric sensor
Type Of Output Signal
discrete
Detection System
multimode
Discrete Output Type
PNP
Maximum Sensing Distance
14 m thru beam || 4 m polarised reflex || 0.1 m diffuse with background suppression || 0.55 m diffuse
Lens Material
PMMA
Electrical Installation Type
Prewired Cable
Series
XUM
Output Circuit Type
PNP
Product Type
Photoelectric Sensor
Style
Rectangular
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
14 m
Operating Temperature - Maximum
131 Degrees F
DC Voltage Rating
12-24V DC
Output Circuit Number of Wires
3

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.