Shop TELEMECANIQUE SENSORS

Nema pressure switch

  • Mfr # 9013GHG2J26X
  • Zoro # G724792318

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Switch Structure
DPST
Features
Adjustable Differential
Overall Height
137.16 mm
Media Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
158 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9013GHG2J26X
Zoro #
G724792318
UPC #
785901052746
Country of Origin
Mexico
Item
Nema pressure switch
Switch Structure
DPST
Features
Adjustable Differential
Media Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
158 Degrees F
Differential Pressure - Minimum
20 psi
Actuator Style
Diaphragm
Media Temperature - Maximum
158 Degrees F
Set Point - Minimum
70 psi
Electrical Connection
Screw-Clamp Terminal
Standards
CE, CSA, IEC 60529, NSF ANSI 372, UL 50, UL 508, UL Listed
Compatible Media
Compressed Air, Liquid
Operating Temperature - Minimum
-22 Degrees F
Differential Pressure - Maximum
40 psi
Proof Pressure
300 psi
Wetted Materials
Nitrile (Buna-N), Rubber Diaphragm, Zinc Plated Steel
Contact Form
2NC
Pressure Connection Type
1/4" FNPS
NEMA Enclosure Rating
1
Set Point - Maximum
90 psi
IP Rating
IP20
Product Type
Water and Air Pressure Switch
Housing Material
Noryl Thermoplastic Resin, Polypropylene
Series
9013GH
Phase
Single, Three

Dimensions

Overall Height
137.16 mm
Overall Width
106.43 mm
Manufacturer Warranty Length
18 mo
Overall Depth
98.55 mm
Fits Chest Size
Adjustable Differential

Description

Nema pressure switch, Series 9013GH, Standards CE, CSA, IEC 60529, NSF ANSI 372, UL 50, UL 508, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.