Photoelectric Sensor 50X50 Pnp Xuk (Discontinued)
- Mfr # XUK2APBNM12R
- Zoro # G3124847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XUK2APBNM12R
Zoro #
G3124847
UPC #
785901531159
Country of Origin
Indonesia
Dimensions
Height
50 mm
Width
18 mm
Depth
50 mm
Overall Height
50 mm
Overall Width
18 mm
Overall Depth
50 mm
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.