Photoelectric Sensor Compact Npn Xux (Discontinued)
- Mfr # XUX9ANBNT16
- Zoro # G3125267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XUX9ANBNT16
Zoro #
G3125267
UPC #
-
Country of Origin
France
Dimensions
Overall Height
92 mm
Overall Width
31 mm
Overall Depth
77 mm
Details
Item
Photoelectric Sensor
Features
Overload Protection, Short Circuit Protection
IP Rating
IP65, IP67
Sensing Method
Polarized Retroreflective
Response Time
2 msec
Standards
CE, CSA, UL Listed
Body Material
PBT
Operating Temperature - Maximum
131 Degrees F
Product Type
Photoelectric Sensor
Sensing Distance - Maximum
15 m
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Screw Clamp Terminal
Style
Rectangular
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.