Photoelectric Sensor Compact Pnp Xux (Discontinued)
- Mfr # XUX1APBNT16
- Zoro # G3125136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XUX1APBNT16
Zoro #
G3125136
UPC #
785901943358
Country of Origin
France
Dimensions
Overall Height
92 mm
Overall Width
31 mm
Overall Depth
77 mm
Details
Item
Photoelectric Sensor
IP Rating
IP65, IP67
Features
Overload Protection, Short Circuit Protection
Body Material
PBT
Sensing Method
Retroreflective
Standards
CE, CSA, UL Listed
Response Time
2 msec
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Style
Rectangular
Product Type
Photoelectric Sensor
Electrical Installation Type
Screw Clamp Terminal
Sensing Distance - Maximum
20 m
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.