Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Screw Terminal, Rectangular, 1C/O

  • Mfr # XUX1ARCNT16

  • Zoro # G0653996


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
92 mm
Width
31 mm
Depth
77 mm
Material
plastic
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUX1ARCNT16
Zoro #
G0653996
UPC #
785901489870
Country of Origin
Multiple

Dimensions

Height
92 mm
Width
31 mm
Depth
77 mm
Overall Height
92 mm
Overall Width
31 mm
Overall Depth
77 mm

Details

Item
Photoelectric Sensor
Material
plastic
Body Material
Plastic
IP Rating
IP65, IP67
Sensing Method
Retroreflective
Current Consumption
<= 35 mA no-load
Response Time
25 msec
Electrical Connection
Screw Terminal
Standards
CE, CSA Certified, UL Listed
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Switching Capacity In Ma
3 A cos φ = 1 for 0.5 million cycles at 1 operating cycle per second at 250 V)
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Ambient Air Temperature For Operation
-25-55°C
Output Type
relay
Electrical Durability
500000 cycles 1 60 cyc/mn 250 V || 500000 cycles 0.4 60 cyc/mn 250 V
Switching Frequency
20 Hz
Cable Entry
1 entry for M16 x 1.5 cable gland 7-10 mm
Status Led
1 LED yellow)output state || 1 LED green)supply
Maximum Sensing Distance
20 m reflex
Maximum Delay Response
25 ms
Series Name
general purpose single mode
[Us] Rated Supply Voltage
24...240 V AC/DC
Supply Circuit Type
AC/DC
Type Of Output Signal
discrete
Sensor Design
compact 92 x 71
Electronic Sensor Type
photo-electric sensor
Maximum Voltage Drop
<1.5 V closed state)
Setting-Up
without sensitivity adjustment
Maximum Delay Recovery
25 ms
Maximum Delay First Up
60 ms
Maximum Power Consumption In W
2 W AC/DC
Emission
infrared reflex
[Sn] Nominal Sensing Distance
14-14 m reflex need reflector XUZC50
Ambient Air Temperature For Storage
-40-70°C
Sensor Name
XUX
Enclosure Material
PBT
Lens Material
PMMA
Detection System
reflex
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Maximum
20 m
Load Current - Maximum
3 mA
Series
XUX
DC Voltage Rating
24-240V DC
Includes Indicator Lights
Indicator Lights Included
AC Voltage Rating
24-240V AC
Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Screw Clamp Terminal
Output Circuit Type
1C/O
Output Circuit Number of Wires
5

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.