Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic Body

  • Mfr # XCMH2115LA1
  • Zoro # G724874526

product price: 
$
46.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IP66, IP67
Standards
IEC 60204-1, UL
Roller Material
Thermoplastic
Electrical Connection
Pre-Wired Cable
Roller Width
0.23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XCMH2115LA1
Zoro #
G724874526
UPC #
-
Country of Origin
Indonesia
IP Rating
IP66, IP67
Standards
IEC 60204-1, UL
Roller Material
Thermoplastic
Electrical Connection
Pre-Wired Cable
Item
Photoelectric Sensor
Body Material
Plastic
Series
XC
Operating Torque - Minimum
0.1 N-m
Number of Mounting Holes
2
Over Travel - Rotary
70 Degrees
Mounting Hole Horizontal Center to Center Distance
20 mm
NEMA Enclosure Rating
4X
Operating Torque - Maximum
0.5 N-m
Contact Action
Snap-Action
Includes Actuator
Actuator Included
Roller Adjustability
Fixed
Directional Movement
CCW/CW
Contact Form
1NO/1NC
AC Contact Rating
0.75 A @ 240 V
Actuator Style
Roller-Lever Arm
Action
Momentary
Total Travel - Rotary
90 Degrees
Differential Travel - Rotary
25 Degrees
DC Contact Rating
0.1 A @ 250 V
Pre-Travel - Rotary
25 Degrees
Reset Travel - Rotary
12 Degrees
Resistance Properties
Shock Resistant, Vibration Resistant
Mounting Style
Surface

Dimensions

Roller Width
0.23 in
Mounting Hole Diameter
1 cm
Actuator Length
1.73 in
Roller Diameter
0.62 in
Body Height
1.97 in
Overall Height
3.7 in
Arm Length - Maximum
1.73 in
Overall Depth
1.27 in
Body Depth
0.63 in
Body Width
1.18 in
Overall Width
1.18 in

Description

Photoelectric Sensor, Electrical Connection Pre-Wired Cable, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.