Photoelectric Sensor Connector 300V 4A

  • Mfr # XZCP0941L10

  • Zoro # G0858046


product price: $37.29
/ea

Key Features

Jacket Material
PUR
End 1 Number of Pins
4
End 2 Number of Pins
0
Cable Length
10 m
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCP0941L10
Zoro #
G0858046
UPC #
785901641186
Country of Origin
Czechia

Dimensions

Cable Length
10 m
Cable Outer Diameter
5.2 mm

Details

Item
Photoelectric Sensor Connector 300V 4A
Jacket Material
PUR
End 1 Number of Pins
4
End 2 Number of Pins
0
Jacket Color
Black
IP Rating
IP65, IP67, IP69K
For Use With
AC Powered Sensors
End 1 Gender and Plug End
Female Straight
End 2 Connection Type
Bare Wire
Max. Voltage
60 V AC, 75 V DC
End 1 Keyway
Single
End 2 Gender and Plug End
Bare Wire
End 1 Connection Type
M8
Temp. Range
-40 Degrees to 176 Degrees F
End 1 Thread
M8
Max. Amps
4 A
Standards
cULus
Number of Conductors
4
End 1 Number of Keyways
1
End 1 Gender
Female
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
176 Degrees F
Number of Wires
4
Cable Jacket Color
Black
Cordset Type
Single-Ended
Cable Jacket Material
PUR
Minimum Operating Temperature
-40 Degrees F
Series Name
general purpose
[Ue] Rated Operational Voltage
60 V AC || 75 V DC
Cable Composition
4 x 0.34 mm²
Ambient Air Temperature For Operation
-40-80°C static || -5-80°C flexing
Product Certifications
cULus
Contact Resistance
5000µOhm
Accessory / Separate Part Type
pre-wired connectors
Collar Material
metal
Wire Insulation Material
PUR
Minimum Insulating Resistance
1 GΩ
Cable Connector Fixing
screw-on
Electrical Connection
straight female connector M8, 4 pins
Ip Degree Of Protection
IP69K || IP67 || IP65
Ambient Air Temperature For Storage
-40-80°C
Line Rated Current
4A
Accessory / Separate Part Category
cabling accessory
Status Led
without

Description

Photoelectric Sensor Connector 300V 4A, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP65, IP67, IP69K, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.