Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN2AKXNL2T
  • Zoro # G224874576
product price: 
$
57.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Contact Form
1NO/1NC
Cable Length
2 m
Sensing Method
Through-Beam
Standards
Ce, cULus, UKCA
Orientation
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN2AKXNL2T
Zoro #
G224874576
UPC #
-
Country of Origin
Indonesia

Dimensions

Cable Length
2 m
Overall Depth
59 mm
Overall Width
24 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Height
32 mm
Fits Chest Size
Power-On Indicator, Reverse Polarity Protection

Details

Output Circuit Contact Form
1NO/1NC
Sensing Method
Through-Beam
Standards
Ce, cULus, UKCA
Orientation
Straight
Output Circuit Number of Wires
2
Load Current - Maximum
100 mA
Operating Temperature - Maximum
55 Degrees C
Output Circuit Type
Transmitter
Product Type
Photoelectric Sensor
Style
Cylindrical
Output Circuit Relay Style
Solid State
Sensing Distance - Maximum
30 m
Electrical Installation Type
Prewired Cable
Electrical Connection
Bare Wire
Operating Temperature - Minimum
-30 Degrees C
Emitted Sensor Light
Red Light
Item
Photoelectric Sensor
Operating Mode
Selectable Light On/Dark On
DC Voltage Rating
12-24V DC
NEMA Enclosure Rating
4X
Body Material
PBT
Includes Indicator Lights
Indicator Lights Included
Series
XUN
Response Time
0.5 msec
IP Rating
IP65, IP67
Switching Frequency
1,000 Hz
Features
Power-On Indicator, Reverse Polarity Protection
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.