Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN5ANXNL2
  • Zoro # G324874520

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

DC Voltage Rating
12-24V DC
NEMA Enclosure Rating
4X
IP Rating
IP65, IP67
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN5ANXNL2
Zoro #
G324874520
UPC #
-
Country of Origin
Indonesia
DC Voltage Rating
12-24V DC
NEMA Enclosure Rating
4X
IP Rating
IP65, IP67
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Operating Mode
Selectable Light On/Dark On
Product Type
Photoelectric Sensor
Operating Temperature - Maximum
55 Degrees C
Orientation
Straight
Output Circuit Number of Wires
4
Standards
Ce, cULus, UKCA
Sensing Distance - Minimum
0 mm
Style
Cylindrical
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-30 Degrees C
Output Circuit Relay Style
Solid State
Sensing Method
Diffuse
Response Time
0.5 msec
Series
XUN
Electrical Connection
Bare Wire
Output Circuit Contact Form
1NO/1NC
Item
Photoelectric Sensor
Switching Frequency
1,000 Hz
Output Circuit Type
NPN
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
1 m
Load Current - Maximum
100 mA
Body Material
PBT
Emitted Sensor Light
Red Light
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Cable Length
2 m
Overall Depth
59 mm
Sensor Diameter
18 mm
Overall Width
24 mm
Overall Height
32 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.