Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN2ANXNM12
  • Zoro # G524874528

product price: 
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switching Frequency
1,000 Hz
Product Type
Photoelectric Sensor
IP Rating
IP65, IP67, IP69K
Orientation
Straight
Sensing Distance - Maximum
30 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN2ANXNM12
Zoro #
G524874528
UPC #
-
Country of Origin
Indonesia
Switching Frequency
1,000 Hz
Item
Photoelectric Sensor
Product Type
Photoelectric Sensor
IP Rating
IP65, IP67, IP69K
Orientation
Straight
Sensing Distance - Maximum
30 m
Includes Indicator Lights
Indicator Lights Included
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Response Time
0.5 msec
Operating Mode
Selectable Light On/Dark On
NEMA Enclosure Rating
4X
Electrical Installation Type
Direct Connector
Sensing Method
Through-Beam
Operating Temperature - Maximum
55 Degrees C
DC Voltage Rating
12-24V DC
Body Material
PBT
Output Circuit Type
NPN
Series
XUN
Output Circuit Number of Wires
4
Operating Temperature - Minimum
-30 Degrees C
Number of Pins
4
Emitted Sensor Light
Red Light
Output Circuit Relay Style
Solid State
Style
Cylindrical
Electrical Connection
M12
Standards
Ce, cULus, UKCA
Output Circuit Contact Form
1NO/1NC
Sensing Distance - Minimum
0 mm
Load Current - Maximum
100 mA
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Height
32 mm
Overall Depth
59 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Width
24 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.