Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN9APXNL2
  • Zoro # G524874597
product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Orientation
Straight
Output Circuit Number of Wires
4
Product Type
Photoelectric Sensor
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Sensor Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN9APXNL2
Zoro #
G524874597
UPC #
-
Country of Origin
Indonesia

Dimensions

Sensor Diameter
18 mm
Cable Length
2 m
Overall Height
32 mm
Overall Width
24 mm
Overall Depth
59 mm
Overall Diameter
18 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Details

Orientation
Straight
Output Circuit Number of Wires
4
Product Type
Photoelectric Sensor
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Operating Temperature - Maximum
55 Degrees C
Item
Photoelectric Sensor
Operating Mode
Selectable Light On/Dark On
Electrical Connection
Bare Wire
Response Time
0.5 msec
Operating Temperature - Minimum
-30 Degrees C
Standards
Ce, cULus, UKCA
Style
Cylindrical
DC Voltage Rating
12-24V DC
Output Circuit Relay Style
Solid State
Load Current - Maximum
100 mA
Emitted Sensor Light
Red Light
Sensing Distance - Minimum
0 mm
Electrical Installation Type
Prewired Cable
Output Circuit Contact Form
1NO/1NC
Includes Indicator Lights
Indicator Lights Included
Sensing Method
Polarized Retroreflective
Series
XUN
Output Circuit Type
PNP
IP Rating
IP65, IP67
NEMA Enclosure Rating
4X
Body Material
PBT
Switching Frequency
1,000 Hz
Sensing Distance - Maximum
7 m
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.