Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN2AKXNM12T
  • Zoro # G924874531

product price: 
$
57.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Number of Wires
4
NEMA Enclosure Rating
4X
Emitted Sensor Light
Red Light
Includes Indicator Lights
Indicator Lights Included
Overall Height
32 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN2AKXNM12T
Zoro #
G924874531
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
32 mm
Sensor Diameter
18 mm
Overall Width
24 mm
Overall Diameter
18 mm
Overall Depth
59 mm

Details

Output Circuit Number of Wires
4
NEMA Enclosure Rating
4X
Emitted Sensor Light
Red Light
Includes Indicator Lights
Indicator Lights Included
Body Material
PBT
Sensing Distance - Maximum
30 m
Orientation
Straight
Item
Photoelectric Sensor
Product Type
Photoelectric Sensor
Number of Pins
4
Operating Mode
Selectable Light On/Dark On
Switching Frequency
1,000 Hz
IP Rating
IP65, IP67, IP69K
Sensing Method
Through-Beam
Operating Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Style
Cylindrical
Standards
Ce, cULus, UKCA
Output Circuit Relay Style
Solid State
Electrical Installation Type
Direct Connector
Series
XUN
Electrical Connection
M12
DC Voltage Rating
12-24V DC
Output Circuit Contact Form
1NO/1NC
Output Circuit Type
Transmitter
Load Current - Maximum
100 mA
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.