Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUM9ALAYP015
  • Zoro # G624874541

product price: 
$
390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switching Frequency
4,000 Hz
Product Type
Photoelectric Sensor
Output Circuit Contact Form
1NO/1NC
NEMA Enclosure Rating
4X
DC Voltage Rating
12-24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUM9ALAYP015
Zoro #
G624874541
UPC #
-
Country of Origin
Germany
Switching Frequency
4,000 Hz
Product Type
Photoelectric Sensor
Output Circuit Contact Form
1NO/1NC
NEMA Enclosure Rating
4X
DC Voltage Rating
12-24V DC
Emitted Sensor Light
Red Light
Electrical Installation Type
Direct Connector
Response Time
125 usec
Operating Temperature - Minimum
-25 Degrees C
Sensing Distance - Maximum
15 m
Number of Pins
4
Electrical Connection
M12
Load Current - Maximum
100 mA
Body Material
Plastic
IP Rating
IP67, IP69K
Series
XUM
Output Circuit Number of Wires
3
Output Circuit Type
NPN and PNP
Item
Photoelectric Sensor
Sensing Distance - Minimum
3 m
Style
Rectangular
Operating Temperature - Maximum
55 Degrees C
Orientation
Straight
Sensing Method
Polarized Retroreflective
Output Circuit Relay Style
Solid State
Standards
Ce, cULus, Ecolab, UKCA
Operating Mode
Selectable Light On/Dark On
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Cable Length
0.15 m
Overall Height
31 mm

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.