Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN2APXNM12R
  • Zoro # G024874578

product price: 
$
55.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
0 mm
Orientation
Straight
Overall Width
24 mm
Emitted Sensor Light
Red Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN2APXNM12R
Zoro #
G024874578
UPC #
-
Country of Origin
Indonesia
Item
Photoelectric Sensor
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
0 mm
Orientation
Straight
Emitted Sensor Light
Red Light
Operating Temperature - Maximum
55 Degrees C
Output Circuit Number of Wires
4
Output Circuit Contact Form
1NO/1NC
Load Current - Maximum
100 mA
Response Time
0.5 msec
NEMA Enclosure Rating
4X
Number of Pins
4
Operating Temperature - Minimum
-30 Degrees C
Switching Frequency
1,000 Hz
Body Material
PBT
Series
XUN
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Sensing Method
Through-Beam
Output Circuit Relay Style
Solid State
Operating Mode
Selectable Light On/Dark On
Electrical Connection
M12
Product Type
Photoelectric Sensor
Electrical Installation Type
Direct Connector
Standards
Ce, cULus, UKCA
Sensing Distance - Maximum
30 m
Output Circuit Type
NPN and PNP
IP Rating
IP65, IP67, IP69K
Style
Cylindrical
DC Voltage Rating
12-24V DC
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Width
24 mm
Sensor Diameter
18 mm
Overall Height
32 mm
Overall Diameter
18 mm
Overall Depth
59 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.